DESCRIPTION

Brass Craft 1/2 in. Soft Copper Tube Plated Polished Chrome

B372C10

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD Tube
End Connection 2
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
IsAcceptableImage
Lead Law Compliant
Yes
Length
72 in
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
140
Size
1/2 in x 1/2 in

Starting at
Call for Pricing
  • QUANTITY