DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 1/2 in. Sweat x 3/8 in. OD Compression Angle Stop

BR19X

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
Nom Sweat
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Valve Body Style
Angle
Valve Operator
Handle
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$13.73
EACH
  • QUANTITY