DESCRIPTION

  • For use to conceal unfinished plumbing stub outs in toilet and faucet installations

Brass Craft 1/2 in. x 3-1/2 in. Cover Tube

B8489C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
OD Tube
Fits Pipe Size
1/2 in
Height
5/32 in
Length
3-1/2 in
Material
Copper
Width
17/25 in

Starting at
$7.5
EACH
  • QUANTITY