DESCRIPTION

  • For use to conceal unfinished plumbing stub outs in toilet and faucet installations

Brass Craft 1/2 in. x 36 in. Cover Tube

B8491C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
OD Tube
Fits Pipe Size
1/2 in
Height
5/32 in
Length
36 in
Material
Copper
Width
5/32 in

Starting at
$80.93
EACH
  • QUANTITY