DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer dishwasher connector
  • Eight-sided pneumatic crimp for greater dependability and reliable nut-to-hose connections
  • Pressure rating: 125 psi maximum
  • Requires 1/2" MIP elbow fitting to connect to appliance
  • Temperature rating: 40° F to 140° F

Brass Craft 1/2 x 1/2 in. FIP Braided Dishwasher Connector

BB8DWF

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125.6
End Connection 1
FIP
End Connection 2
FIP
Energy Star Compliant
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
48 in
Material
Brass, Plastic, Rubber
Material Type
Polyester, Polymer, PVC
Maximum Pressure
125 psi
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY