DESCRIPTION

  • For use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Pressure rating: 1/2 psi maximum
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Stainless steel gas connector
  • Temperature rating: -40° F to 150° F

Brass Craft 1/2 x 1/2 in. MIP Fitting Gas Connector

BCSSC4460

Length:

60 in

SPECIFICATIONS

ANSI Specifications
ANSI Z21.24, ANSI Z21.75
CSA Certified
CSA 6.10|CSA 6.27
Color Finish
Yellow
Color Finish Category
Yellows
End Connection 1
MIP
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
60 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
1/2 psi
Maximum Temperature
150

Starting at
$49.5
EACH
  • QUANTITY