DESCRIPTION

  • Copper faucet riser
  • Cut-to-length for flexible fit
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

Brass Craft 1/2 x 20 in. Single Piece Lavatory Riser

B320A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-2005
CSA Certified
CSA B125.1
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
OD Tube
End Connection 2
Faucet Nosepiece
Fitting Size 1
1/2 in
Height
17/27 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
20 in
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Specifications
NSF 372
Width
17/27 in

Starting at
$17.34
EACH
  • QUANTITY

DOCUMENTS