DESCRIPTION

  • Cover tube
  • For use to cover unfinished plumbing stub outs in toilet and faucet installations
  • Protects the pipe from environmental conditions

Brass Craft 1/2 x 3-1/2 in. Cover Tube

B8489H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
3-1/2 in
Material
Copper

Starting at
$32.13
EACH
  • QUANTITY