• Cart

DESCRIPTION

  • For use with natural and LP (propane) gases
  • Pressure rating: 1/2 psi maximum
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Stainless steel gas connector
  • Temperature rating: -40° F to 150° F

Brass Craft ProCoat® 1/2 x 3/4 in. MIP x FIP Ball Connector

BCSSC4J

Length:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.24, ANSI Z21.75
CSA Certified
CSA 6.10, CSA 6.27
Collection
ProCoat®
Color Finish
Yellow
End Connection 1
MIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Length
12 in
Material
Stainless Steel
Material Type
304
Maximum Temperature
150

Starting at
$17.45
EACH
  • QUANTITY