DESCRIPTION

  • Supply kits include stop, riser and escutcheon

Brass Craft 1/2 x 3/8 in. CPVC Polymer Dishwasher

BPR19V0DW6C

Length:

SPECIFICATIONS

End Connection 1
Inlet
End Connection 2
OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
72 in
Material
Plastic
Material Type
Polymer

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS