DESCRIPTION

  • Approved for indoor and outdoor use resists harsh effects of UV rays and salt
  • Coating resists corrosion from harsh household cleaning and plumbing repair products
  • High-tensile strength stainless steel core provides superior flexibility
  • One‐piece construction has no soldered of brazed joints

Brass Craft ProCoat® 1/2 x 3/8 in. MIP x FIP Ball Stainless Steel Connector

BCSSL7M

Length:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.24, ANSI Z21.75
CSA Certified
CSA 6.10, CSA 6.27
Collection
ProCoat®
Color Finish
Yellow
End Connection 1
MIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Length
24 in
Material
Stainless Steel
Material Type
304L
Maximum Temperature
150
Size
1/2 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.4
EACH
  • QUANTITY