DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 1/2 x 3/8 x 12 in. CSA B125.6 Compact Angle Closet Supply Kit

BOCR1912DLXNS

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125.6
Color Finish
Satin Nickel
End Connection 1
Compression
End Connection 2
OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
12 in
Material
Brass, Steel
Maximum Pressure
125 psi
Maximum Temperature
140

Starting at
$86.47
EACH
  • QUANTITY