DESCRIPTION

  • For use in potable water distribution systems
  • One piece body
  • Pressure rating: 125 psi maximum
  • Quarter turn angle ball valve
  • Temperature rating: 40° F to 140° F

Brass Craft 1/2 x 7/16 in. FIP x Slip Joint Steel Angle Supply Stop Valve

BG23301XC

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
Slip Joint
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
1-19/20 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Recommended Valve Application
Water
Valve Size
1/2 in

Starting at
$15.2
EACH
  • QUANTITY