DESCRIPTION

  • Braided stainless steel toilet connector
  • Durable, flexible water connector requires no cutting or soldering during installation
  • Eight sided pneumatic crimp ensures reliable nut-to-hose connection
  • For use in potable water distribution systems in accessible locations only
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 1/2 x 7/8 in. FIP Stainless Steel Closet Connector in Brushed Chrome

BS812DLF

Length:

12 in

SPECIFICATIONS

Color Finish
Brushed Chrome
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
1/2 in
Fitting Size 2
7/8 in
Length
12 in
Material
Stainless Steel
Maximum Pressure
125 psi
Size
1/2 in x 7/8 in

Starting at
$4.46
EACH
  • QUANTITY

DOCUMENTS