DESCRIPTION

  • Includes one 1/2" nominal compression x 3/8" OD compression quarter turn angle ball valve, one 3/8" OD compression x 1/2" FIP x 20" braided connector and one shallow escutcheon
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 1/4 in. OD Compression x Compression Nominal Supply Kit

BKTCR19B20AXC

Fitting Sizes:

1/2 in x 3/8 in

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Material
Brass

Starting at
$36.44
EACH
  • QUANTITY