DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer ice maker and humidifier connector
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 1/4 x 1/4 in. Compression Braided Polymer Icemaker and Humidifier Connector

BB072IMF

Length:

72 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125.6
Color Finish
Silver
Color Finish Category
Silver Tones
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Lead Law Compliant
Yes
Length
72 in
Material
Brass
Maximum Pressure
125 psi
NSF Certified
No
UL Listed
No

Starting at
$30.1
EACH
  • QUANTITY