DESCRIPTION

  • Engineered and tested for harsh water conditions
  • For use with electric or gas water heaters or softeners
  • No dielectric union needed
  • Pressure rating: 125 psi
  • Requires less torque to seal with a pliable nitrile rubber washer, especially on rough nipple surfaces
  • Temperature rating: 40° to 180° F

Brass Craft 1 x 3/4 in. FIP Nominal Flexible Water Heater Connector

BWB134N

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125.6
End Connection 1
FIP
End Connection 2
MIP
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Lead Law Compliant
Yes
Length
18 in
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
180

Starting at
$51.5
EACH
  • QUANTITY