1 x 3/4 x 24 in. FIP Nominal Flexible Water Heater Connector
1 x 3/4 x 24 in. FIP Nominal Flexible Water Heater Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 in. FIP x 3/4 in. Nom male/ female sweat (7/8 in. I.D.)
- Use with electric or gas water heaters or softeners. Use only to connect water
- Corrugated copper tube
- Nut provides full thread engagement resulting in a secure connection
- No dielectric union needed, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs
- Low torque to seal
- Corrosion resistant
- Use with natural and LP (propane) gases or electric water heater
- Smooth copper finish
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Copper
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- Origin:
- Domestic
- Outer Hose Material:
- Copper
- Pressure - Maximum:
- 125 psi
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Water Supply Connector Type:
- Water Heater
- WaterSense Labeled:
- No
- Weight:
- 0.72819 lb
- Width:
- 1-1/2 in