DESCRIPTION

  • Attractively conceals extra holes on the wall or floor surfaces
  • Easy installation
  • Shown in Satin Nickel finish

Brass Craft 11/16 x 3/8 in. Intermittent Pilot Bell Flange

B650C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
69/100 in
End Connection 1
IP
Material
Steel

Starting at
$5.45
EACH
  • QUANTITY

DOCUMENTS