1/2 x 3/8 in. Barbed x OD Compression Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
BrassCraft

1/2 x 3/8 in. Barbed x OD Compression Angle Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1/2 x 3/8 in. Barbed x OD Compression Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BG2BRPX19XC
  • Item #3869284
  • Manufacturer Part #G2BRPX19X C
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. Nom Crimp Barb Inlet x 3/8 in. OD Comp Outlet
  • Compatible with PEX tubing
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • 100% leak tested to ensure reliable, leak-free performance
  • One-piece shut-off mechanism provides smooth on-off operation without freeze-ups even after long periods of non-use
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use our KT™ series ball stops.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F-1807
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Barbed
End Connection 2:
OD Compression
End Connections:
Barbed x OD Compression
Handle Material:
ABS
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Commercial, Potable Water, Residential
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.17456 lb
Width:
2-3/50 in
cUPC Certified:
Yes