1/2 x 3/8 in. MIP Brass Reducing Hex Nipple

You last purchased this on
 
BrassCraft

1/2 x 3/8 in. MIP Brass Reducing Hex Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1/2 x 3/8 in. MIP Brass Reducing Hex Nipple

  • Fast #
  • Part #BPHN86X
  • Item #4636968
  • Manufacturer Part #PHN-8-6X
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 1/2 in. MIP x 3/8 in. MIP
  • Designed for use with brass, copper or iron pipe
  • Brass construction
  • Machined body provides strength, durability and long-lasting performance
  • Hexagonal section in the center for a wrench to grasp
  • Designed for low and medium pressure pipe line connections
  • For use in potable water applications only where noted
  • Designed for use with water, grease, fuels, LP and Natural Gas, refrigeration, instrumentation, and hydraulicsystems in low and medium pressure pipe line connections
  • Rough brass finish
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Reducing, Nipple
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
Pressure - Maximum:
1200 psi
Temperature Range:
-65 to 250 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
25.23 lb