1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Chrome Plated
OCR19 Series 1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
- Two high-performance O-rings withstand high temperatures
- Forged one-piece brass body provides strength, durability, and long -lasting performance
- Machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation
- 100% leak tested
- Metal handle is designed for durability, corrosion resistance and a sleek appearance
- Easy -to -remove handle with screw attachment helps protect against accidental stop operation during rough -ins
- Plated stems provide corrosion resistance and prevent o-ring damage
- Brass stems are assembled from the inside out with two O-rings to ensure safe, reliable performance
- Made in USA
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- OCR19 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Die Cast Zinc
- Handle Type:
- Oval
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13 in
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Supply Stop
- Recommended Valve Application:
- Water
- Smart Home Enabled:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No
- Weight:
- 0.7857 lb
- Width:
- 3 in