Brass Craft

1/2 in. OD Tube x MIP Brass Compression Elbow

Part #B6988X  |  Manufacturer Part #69-8-8X

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • One-piece brass body provides strength, durability and longer-lasting performance
  • 3/8 in. O.D. Tube x 3/8 in. MIP
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Rough brass finish

Lead Law Compliant

Documents

Specifications

Application: [Hydraulic, Instrumentation, Pneumatic, Potable Water]

Clean Bagged: No

End Connection 1: OD

End Connection 2: MIP

End Connections: OD x MIP

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -65

NSF Certified: Yes

NSF Specifications: NSF 372

Product Type: Elbow

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Compression Connector

UL Listed: No

WaterSense Labeled: No

Weight: 0.1846

Width: 83/100 in