1/2 x 3-1/2 in. Copper Cover Tube in Chrome

You last purchased this on
 
BrassCraft

1/2 x 3-1/2 in. Copper Cover Tube in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1/2 x 3-1/2 in. Copper Cover Tube in Chrome

  • Fast #
  • Part #B8489C
  • Item #178703
  • Manufacturer Part #8489 C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. Nom x 3-1/2 in. Copper Cover Tube in Chrome
  • Use with 1/2 in. nominal tube or similar sized iron pipe
  • Copper construction
  • Chrome finish
  • Conceals unfinished plumbing stub outs
  • 3-1/2 in. overall length cover tube
  • For use in potable water distribution systems in accessible locations only
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
16/25 in
Energy Star Compliant:
No
Length:
3-1/2 in
Material:
Copper
Product Type:
Cover Tube
Smart Home Enabled:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.0501 lb
Width:
17/25 in