Sink 1/2 in x 3/8 in x 1/2 in. x 20 in. Supply Kit in Polished Chrome
Sink 1/2 in x 3/8 in x 1/2 in. x 20 in. Supply Kit in Polished Chrome
Frequently Purchased Together
Product Details
- 1/2 in. Nom Comp x 3/8 in. O.D. Comp
- Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
- Braided polymer tube; brass valve; stainless steel flange
- Speedi Plumb® PLUS braided connector bends freely without kinking or crimping, installation is easier, especially in cramped quarters; External corrosion resistance to most common household, tile and glass cleaners
- Kit includes: (1) 1/2 in. Nominal Compression inlet x 3/8 in. O.D. Compression outlet 1/4-turn ball angle valve, (1) Speedi Plumb® PLUS 3/8 in. O.D. Compression inlet x 1/2 in. FIP outlet x 20 in. braided water connector and (1) shallow flange.
- Smooth, quarter-turn operation, on/off flow control with a 90 degree turn of the handle
- For use in potable water distribution systems in accessible locations only
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- FIPS
- End Connections:
- Compression x FIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/4 in x 3/8 in x 1/2 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Maximum Temperature:
- 180
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Rigid:
- No
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F;Up to 180 Deg F
- UL Listed:
- No
- WIFI Enabled:
- No
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No
- Weight:
- 0.50849 lb
- Width:
- 6 in