DESCRIPTION

  • Non-tarnish chrome hinges
  • Premium soft seat with color-fast DuraGuard® vinyl
  • Screwdriver slot handle helps protect against accidental stop operation during rough-ins and general use

Brass Craft 140# 125 psi FIP x OD Compression Angle Supply Stop Valve

BSSR17XC

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
OD Compression
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Recommended Valve Application
Water
Valve Size
1/2 in, 3/8 in

Starting at
Call for Pricing
  • QUANTITY