DESCRIPTION

  • Multi turn 1 piece vinyl faucet water supply line with flange
  • One piece design saves installation time and cost
  • Precise 8-sided crimp ensures reliable nut-to-hose connections
  • Pressure rating: 125 psi maximum
  • Reinforced PVC hose engineered to alleviate kinking and crimping
  • Temperature rating: 40° F to 140° F

Brass Craft 16 in. Lavatory Connector

BPR19V160AXC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
CPVC
End Connection 2
FIP
End Connections
CPVC x FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
16 in
Maximum Pressure
125 psi
NSF Certified
No
Size
1/2 in