DESCRIPTION

  • Brass ball ensures smooth operation
  • For use in potable water distribution systems
  • Machined body provides strength
  • Pressure rating: 125 psi maximum
  • Quarter turn brass angle ball valve
  • Temperature rating: 40° F to 180° F

Brass Craft 2-1/5 in. Compression Turn Angle Ball Stop Valve with Loose Key

BKTSR17XC

Valve Size:

1/2-in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
OD Compression
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-1/5 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
Recommended Valve Application
Water
Valve Seat Material
PTFE
Valve Size
1/2-in, 3/8 in

Starting at
$47.7
EACH
  • QUANTITY