DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 2-3/8 in. Nom Sweat x OD Compression Angle Supply Stop Valve with Clean-Out

BCS40BXNP

Valve Size:

1/2 in x 3/8 in

SPECIFICATIONS

ANSI Specifications
ANSI-14, ANSI-61
ASME Specifications
ASME A112.18.1-2005, ASME A112.18.1.6
ASTM Specifications
ASTM F-1807, ASTM F-876, ASTM F-877
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nom Sweat
End Connection 2
OD Compression
Height
2-3/8 in
Lead Law Compliant
Yes
Length
2-3/8 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
UL Listed
No
Valve Size
1/2 in x 3/8 in
Width
1-9/5 in

Starting at
$153.17
EACH
  • QUANTITY

DOCUMENTS