20 in. Stainless Steel Flexible Braided Faucet Water Connector

You last purchased this on
 
BrassCraft

Speedi Plumb® 20 in. Stainless Steel Flexible Braided Faucet Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Speedi Plumb® 20 in. Stainless Steel Flexible Braided Faucet Water Connector

  • Fast #
  • Part #BS120KCF
  • Item #4625604
  • Manufacturer Part #S1-20KC F
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use in potable water distribution systems in accessible locations only
  • Durable, flexible water connector requires no cutting or soldering during installation
  • Braided stainless steel faucet connector
  • Temperature rating: 40° F to 140° F
  • Eight-sided pneumatic crimp ensures reliable nut-to-hose connection
  • Internal corrosion resistance to harsh water conditions
  • Brass hex nuts are plated for corrosion resistance
  • Reinforced PVC inner hose is braided with stainless steel
  • Pressure rating: 125 psi maximum
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125.6
Collection:
Speedi Plumb®
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
Maximum Temperature:
180
NSF Certified:
No
Outer Hose Material:
Braided Stainless
Pressure - Maximum:
125 psi
Water Supply Connector Type:
Sink