DESCRIPTION

  • Designed for use with aluminum, copper and plastic tubing
  • Includes compression nut and sleeve
  • Manufactured with dryseal pipe threads
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs

Brass Craft 200# OD x MIP Brass Compression Union

B6868XC

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Potable Water
End Connection 1
OD Tube
End Connection 2
MIP
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
No
NSF Specifications
NSF 372
Origin
Domestic
Pressure Class
200#
Size
3/8 in x 1/2 in