24 in. Stainless Steel Gas Connector
24 in. Stainless Steel Gas Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. MIP x 3/8 in. MIP
- Black coating ideal for gas log fireplaces and decorative hearths
- 1/4 in. I.D. (3/8 in. O.D.) corrugated stainless steel with black corrosion resistant coating
- Steel fittings included: 3/8 in. FIP and 3/8 in. MIP (tapped 1/8 in. FIP)
- Smooth, burnished connector ends seal with less torque, making installation easier
- High tensile strength stainless steel is less susceptible to work hardening; Deep corrugations enhance flexibility and maneuverability of connector during installation
- ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
- Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
- Gas connector is 100% leak tested prior to coating
- Black finish
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- MIPS, FIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS;FIPS x FIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.47951 lb
- Width:
- 1 in