24 x 3/4 in. Water Heater Connector

You last purchased this on
 
BrassCraft

24 x 3/4 in. Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

24 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #BTK30RB2124G3X
  • Item #4625622
  • Manufacturer Part #TK30RB21-24G3X
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3/4 in. FIP x 3/4 in. MIP
  • Right-sized, front-aligned handles remain accessible for future maintenance - even in recessed or cover boxes
  • Includes 3/4 in. IPS x 3/4 in. IPS tankless service valve
  • Steel fittings included: 3/4 in. MIP (tapped 1/2 in. FIP) and 1/2 in. MIP
  • Integrated drain valve (3/4 in. male hose thread) and pressure-relief port (3/4 in. FIP) reduces the number of components and connections required to install the appliance, reduces time and cost of the installation
  • Steel gas fittings included: 3/4 in. FIP and 3/4 in. MIP (tapped 1/2 in. FIP)
  • Use with natural and LP (propane) gases
  • Gas connector is 100% leak tested prior to coating
  • Yellow finish on connector, smooth brass and steel fittings
  • Requires Certification
  • Lead Law Compliant


Specifications

Coating:
Zinc Plated
End Connection 1:
MIPS, FIPS
End Connection 2:
FIPS
End Connections:
MIPS;FIPS x FIPS
Energy Star Compliant:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
24 in
Material:
Aluminum, Steel, Rubber, Brass, Plastic
Minimum Temperature:
-40
Pressure - Maximum:
0.5 psi
Product Type:
Service Kit
Rigid:
No
Smart Home Enabled:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
4.09293 lb
Width:
7-31/100 in