DESCRIPTION

  • Designed for use with aluminum, copper and plastic tubing
  • Includes compression nut and sleeve
  • Manufactured with dryseal pipe threads
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs

250F OD Compression x MIP Elbow

B69

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Potable Water
Clean Bagged
No
End Connection 1
OD Tube
End Connection 2
MIP
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Lead Law Compliant
Yes
Material
Brass, Copper
Maximum Pressure
300 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Size
1/4 in x 1/4 in
Type
Straight