DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer washing machine connector
  • For use to hookup both cold and hot water supplies
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 3/4 In. Female Hose Thread Connection Both Ends x 60 In. Braided Polymer Washing Machine Connector

BBL12WAP

Length:

60 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125.6
End Connection 1
FHT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
60 in
Material
Brass, Plastic, Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
140

Starting at
$30.83
EACH
  • QUANTITY