DESCRIPTION

  • Resists corrosion
  • Superior flexibility

Brass Craft 3/4 in. FHT Polymer Hose

BBL1272WA

Length:

72 in

SPECIFICATIONS

End Connection 1
FHT
End Connection 2
FHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Length
72 in
Material
Plastic
Material Type
Polymer

Starting at
$10.32
EACH
  • QUANTITY

DOCUMENTS