DESCRIPTION
- For use with natural and LP (propane) gases
- Pressure rating: 1/2 psi maximum
- ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
- Stainless steel gas connector
- Temperature rating: -40° F to 150° F
Brass Craft 3/4 in. Tankless Water Heater Kit with Gas Ball Valve
BTK30RB2124G3X
Length:
SPECIFICATIONS
- End Connection 1
- FIP
- End Connection 2
- MIP
- Fitting Size 1
- 3/4 in
- Fitting Size 2
- 3/4 in
- Fitting Sizes
- 3/4 in x 3/4 in
- Lead Law Compliant
- Yes
- Length
- 24 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday