DESCRIPTION

  • Bends freely without kinking or crimping
  • Braided polymer washing machine connector
  • For use to hookup both cold and hot water supplies
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 3/4 x 3/4 in. FHT Polymer Washer Connector

BBL1248WAP

Length:

48 in

SPECIFICATIONS

End Connection 1
FHT
End Connection 2
FHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Length
48 in
Material
Plastic
Material Type
Polymer

Starting at
$14.45
EACH
  • QUANTITY