DESCRIPTION

  • Copper water heater connector
  • Engineered and tested for harsh water conditions
  • For use with electric or gas water heaters or softeners, use only to connect water
  • No dielectric union needed
  • Patented internal dielectric sleeve effectively isolates dissimilar metals within the waterway to prevent galvanic corrosion
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

Brass Craft 3/4 x 3/4 in. FIP x MIP Stainless Steel Weather Connector

BWB2718

Length:

18 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125
Color Finish
Stainless Steel
End Connection 1
FIP
End Connection 2
MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Length
18 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
180

Starting at
$51.5
EACH
  • QUANTITY