DESCRIPTION

  • Copper water heater connector
  • Engineered and tested for harsh water conditions
  • For use with electric or gas water heaters or softeners, use only to connect water
  • No dielectric union needed
  • Patented internal dielectric sleeve effectively isolates dissimilar metals within the waterway to prevent galvanic corrosion
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

Brass Craft 3/4 x 3/4 in. FIP x PEX Water Heater Connector

BWB0718

Length:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125
End Connection 1
FIP
End Connection 2
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
24 in
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Specifications
NSF 61
Size
3/4 in x 3/4 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY