DESCRIPTION

  • Copper water heater connector
  • Engineered and tested for harsh water conditions
  • For use with electric or gas water heaters or softeners, use only to connect water
  • No dielectric union needed
  • Patented internal dielectric sleeve effectively isolates dissimilar metals within the waterway to prevent galvanic corrosion
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

Brass Craft 3/4 x 3/4 in. MIP x FIP Water Heater Connector

BWB2018N

Length:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Length
18 in
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
180

Starting at
Call for Pricing
  • QUANTITY