DESCRIPTION

  • Braided stainless steel washing machine connector
  • Brass hex nuts are plated for corrosion resistance
  • For use in potable water distribution systems in accessible locations only
  • Pressure rating: 125 psi maximum
  • Reinforced PVC inner hose is braided with stainless steel
  • Temperature rating: 40° F to 140° F

Brass Craft 3/4 x 72 in. FHT Wall Mount Hose

BSL1272WAF

Material:

Stainless Steel

SPECIFICATIONS

End Connection 1
FHT
End Connection 2
FHT
End Connections
FHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Length
72 in
Material
Stainless Steel

Starting at
$16.98
EACH
  • QUANTITY

DOCUMENTS