DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For use in potable water distribution systems
  • Multi turn straight valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 3/8 in. Closet Supply Kit with Extension

BCS403DLXC

Length:

12 in

SPECIFICATIONS

Color Finish
Polished Chrome
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Lead Law Compliant
Yes
Length
12 in
Material
Brass
Maximum Pressure
125 psi

Starting at
$53.28
EACH
  • QUANTITY