DESCRIPTION
- Includes one 1/2" nominal compression x 3/8" OD compression x 3/8" OD compression multi-turn, dual outlet shut-off valve, one 3/8" OD compression x 1/2" FIP x 20" braided connector and one shallow escutcheon
- Pressure rating: 125 psi maximum
- Temperature rating: 40° F to 140° F
Brass Craft 3/8 in. Compression Dual Outlet Straight Supply Stop Valve
BCR1901LRB20AX
Valve Size:
1/2 inSPECIFICATIONS
- ASME Specifications
- ASME A112.18.1-05
- CSA Certified
- CSA B125.1
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- Nom Compression
- End Connection 2
- OD Compression
- Handle Material
- Zinc Die Cast
- IAPMO Listed
- Yes
- Lead Law Compliant
- Yes
- Material
- Brass
- Maximum Pressure
- 125 psi
- Maximum Temperature
- 140
- Recommended Valve Application
- Water
- Valve Operator
- Oval Handle
- Valve Size
- 1/2 in, 3/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday