DESCRIPTION

  • Copper faucet riser
  • Cut-to-length for flexible fit
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

Brass Craft 3/8 in. Faucet Riser in Polished Brass

B120APP

Length:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-2005
CSA Certified
CSA B125.1
Color Finish
Polished Brass
Color Finish Category
Brass Tones
End Connection 1
OD Tube
Fitting Size 1
3/8 in
Lead Law Compliant
Yes
Length
20 in
Material
Copper
Size
3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS