DESCRIPTION

  • For use in potable water distribution systems
  • One piece body
  • Pressure rating: 125 psi maximum
  • Quarter turn angle ball valve
  • Temperature rating: 40° F to 140° F

Brass Craft 3/8 in. FIP x 3/8 in. OD Compression 1/4 Turn Angle Supply Stop

BG2R15X

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
Compression
Lead Law Compliant
Yes
Valve Size
3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$17.83
EACH
  • QUANTITY