DESCRIPTION

  • Quick-in copper connector

Brass Craft 3/8 in. Soft Copper Tube Plated Polished Chrome

B172C

Length:

SPECIFICATIONS

CSA Certified
CSA 6853-01
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD Tube
End Connection 2
OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
72 in
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
140
Size
3/8 in x 3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS