DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 3/8 in. Sweat Angle Closet Supply Kit with Extension Polished Chrome

BCS401DLXC

Length:

12 in

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Lead Law Compliant
Yes
Length
12 in
Material
Brass

Starting at
$42.57
EACH
  • QUANTITY