DESCRIPTION

  • Copper faucet riser with compression nosepiece
  • Cut-to-length for flexible fit
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

Brass Craft 3/8 in. Sweat Kitchen Sink/Lavatory Riser in Rough Brass

B1KAR

Length:

SPECIFICATIONS

Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Sweat
Fitting Size 1
3/8 in
Lead Law Compliant
Yes
Length
12 in
Material
Copper
Size
3/8 in

Starting at
$8.89
EACH
  • QUANTITY

DOCUMENTS