DESCRIPTION

  • Braided stainless steel faucet connector
  • Brass hex nuts are plated for corrosion resistance
  • Durable, flexible water connector requires no cutting or soldering during installation
  • Eight-sided pneumatic crimp ensures reliable nut-to-hose connection
  • For use in potable water distribution systems in accessible locations only
  • Internal corrosion resistance to harsh water conditions
  • Pressure rating: 125 psi maximum
  • Reinforced PVC inner hose is braided with stainless steel
  • Temperature rating: 40° F to 140° F

Brass Craft Speedi Plumb® 3/8 x 1/2 in. Compact x FIP Stainless Steel Faucet Connector

BS120AF

Length:

20 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125.6
Collection
Speedi Plumb®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
Nominal Compression
End Connection 2
FIP
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Height
7/8 in
IAPMO Listed
Yes
Length
20 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Specifications
NSF 372
Width
7/8 in

Starting at
$3.6
EACH
  • QUANTITY

DOCUMENTS